Shop IVORY

Dish Detergent, Classic Scent, 24oz Bottle, PK10

  • Mfr # 25574

  • Zoro # G7766004


product price:  $44.95
/pk 10, $4.50/ea

Key Features

Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Ivory Classic
Chemicals For Use On
Ceramic; Glass; Metal; Plastic
Cleaner Container Size
24 oz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25574
Zoro #
G7766004
UPC #
10037000255748
Country of Origin
United States

Dimensions

Cleaner Container Size
24 oz
Size
24 oz

Details

Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Ivory Classic
Chemicals For Use On
Ceramic; Glass; Metal; Plastic
Form
Liquid
Application
Manual Dishwashing Detergent
Net Weight
18.37 lbs
Effective to Remove
Cooked-On Grease; Dirt; Food Particles; Organic Matter
Item - Dishwashing
Cleaners & Detergents
Container Type
Bottle
For Use On
Ceramic; Glass; Metal; Plastic

Description

Ivory® Dish Detergent, Classic Scent, 24oz Bottle, 10/Carton

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.