Shop IVORY
See all product information
Create Account
SOAP, BAR, IVORY, ORIG, 3PK
- Mfr # PGC12364
- Zoro # G523363962
product price:Â
$
5.45
/pk of 3, $1.82/ea
Sold in multiples of 2Â pks for
$10.90
Key Features
Fragrance
Ivory-clean
Removes
Dirt, Oil
Color
White
For Use On
Skin
Size
3.1 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PGC12364
- Zoro #
- G523363962
- UPC #
- 37000123644
- Country of Origin
- Colombia
Dimensions
- Size
- 3.1 oz
Details
- Fragrance
- Ivory-clean
- Removes
- Dirt, Oil
- Color
- White
- For Use On
- Skin
- Item
- Bar Soap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.