Shop IVORY
See all product information
Create Account
BarSoap, 4oz, White, OriginalScent, Bar, PK72
- Mfr # 22303
- Zoro # G324891695
product price:Â
$
112.99
/pk of 72, $1.57/ea
Free Shipping & Returns
Key Features
Product Type
Bar Soap
Container Size
4 oz
Fragrance
Original
Container Type
Wrapped
Includes Grit
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22303
- Zoro #
- G324891695
- UPC #
- 10030772223038
- Country of Origin
- Colombia
Dimensions
- Container Size
- 4 oz
Details
- Product Type
- Bar Soap
- Fragrance
- Original
- Container Type
- Wrapped
- Includes Grit
- No
- Form
- Bar
- Formula
- None
- Series
- Ivory
- Color
- White
- Hygiene Properties
- Perfume-Free, Paraben-Free, Phthalate-Free
- Wire Color
- White
Description
Bar Soap, Color White, Form Bar, Product Type Bar Soap, Series Ivory, Container Size 4 oz, Container Type Wrapped, Fragrance Original, Hygiene Properties Perfume-Free, Paraben-Free, Phthalate-Free, Formula None, Includes Grit No, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, NSF Rating Not Rated, Ligature Resistant No, Package Quantity 72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.