Shop IVORY
See all product information
Create Account
Soap, PK72
Mfr # 22302
Zoro # G023396842
product price:Â $100.99
/pk 72, $1.40/ea
Free Shipping & Returns
Key Features
Application
Body Skin Cleansing, General Skin Cleansing
Container Type
Wrapped
Features
99.44% Pure, Dermatologist Tested, Free Of Parabens, Phthalates, Heavy Perfumes, Gentle For Whole Family
Container Size
3.17 oz
Hygiene Properties
Dye-Free, Hypoallergenic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22302
Zoro #
G023396842
UPC #
10030772223021
Country of Origin
Colombia
Dimensions
Container Size
3.17 oz
Details
Application
Body Skin Cleansing, General Skin Cleansing
Container Type
Wrapped
Features
99.44% Pure, Dermatologist Tested, Free Of Parabens, Phthalates, Heavy Perfumes, Gentle For Whole Family
Hygiene Properties
Dye-Free, Hypoallergenic
Color
White
Fragrance
Original
Product Type
Hand and Body Soap
Includes Grit
No
Form
Bar
Item
Soap
Individually Wrapped
Yes
Series
Ivory
Description
Soap, Color White, Form Bar, Product Type Hand and Body Soap, Series Ivory, Container Size 3.17 oz, Container Type Wrapped, Fragrance Original, Hygiene Properties Dye-Free, Hypoallergenic, Includes Grit No, Requires Dispenser No, Application Body Skin Cleansing, General Skin Cleansing, Features 99.44 Percent Pure, Dermatologist Tested, Free Of Parabens, Phthalates, Heavy Perfumes, Gentle For Whole Family, Individually Wrapped Yes, Package Quantity 72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.