Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Tipped Jobber Drill

  • Mfr # 86018

  • Zoro # G016261652


product price: $7.45
/ea

Key Features

Overall Length
2 3/4 in
Drill Bit Size
#32
Flute Length
1 5/8 in
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86018
Zoro #
G016261652
UPC #
8424448860187
Country of Origin
Spain

Dimensions

Overall Length
2 3/4 in
Drill Bit Size
#32
Flute Length
1 5/8 in
Shank Dia.
7/64 in
Depth:Dia. Ratio
3xD
Drill Diameter Tolerance
H8
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
List Number
0910
Flute Type
Spiral
Drill Bit Point Angle
118 Degrees
Standards
ANSI
Spiral Direction
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Nickel, Stainless Steel, Steel, Titanium
Helix Angle - Maximum
30 Degrees
Primary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Helix Angle - Minimum
27 Degrees
Secondary Material Application ISO Code
K, M, P
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
Conventional Point

Description

Jobber Length Drill Bit, Drill Bit Size #32, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Drill Bit Point Type Conventional Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.