Shop J-B WELD

High Strength Threadlocker

  • Mfr # 27150
  • Zoro # G623948571

product price: 
$
18.85
/ea

Key Features

Color
Red
Container Size
50 mL
Threadlocking Strength
High
Chemical Base
Anaerobic, Methacrylate
Cure Type
Anaerobic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
27150
Zoro #
G623948571
UPC #
043425271501
Country of Origin
United States

Dimensions

Container Size
50 mL
Overall Width
2 3/8 in
For Maximum Thread Diameter
1 1/2 in
Overall Length
1.5 in
Wire Rope Length
1.5 in
Length
1.5 in

Details

Item
Threadlocker
Color
Red
Threadlocking Strength
High
Chemical Base
Anaerobic, Methacrylate
Cure Type
Anaerobic
Product Form
Liquid
Minimum Operating Temperature
-65 Degrees F
VOC Content Weight Percentage
1 %
Prevailing Torque
15 in-lb
Mixing Required
No
For Material Type
Metals, Plastics
Storage Requirements
Cool, Dry
Wicking Grade
No
Working Time
5 min
Recommended Surface Preparation
Clean Metal Parts
Breakaway Torque
50 in-lb
Primer Required
No
Maximum Operating Temperature
300 Degrees F
Clean Up Method
Chemical Solvents
Shelf Life
2 yr
Container Type
Bottle
Full Cure Time
1 day
Shear Strength
3,000 psi
Flash Point
200 Degrees F
Removal Method
Hand Tool
Reusable
No
Wire Color
Red

Description

Threadlocker, For Material Type Metals, Plastics, Threadlocking Strength High, Color Red, Container Size 50 mL, Container Type Bottle, For Maximum Thread Diameter 1 1/2 in, Working Time 5 min, Breakaway Torque 50 in-lb, Cure Type Anaerobic, Primer Required No, Compatible Primer Series Not Applicable, Reuse Count Not Applicable, Chemical Base Anaerobic, Methacrylate, Clean Up Method Chemical Solvents, Compatible Accelerator Not Applicable, Compatible Primer (Grainger Part Number) Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Cumene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.