Shop J-B WELD

Medium Strength Threadlocker

  • Mfr # 24250
  • Zoro # G423947781

product price: 
$
18.85
/ea

Key Features

Threadlocking Strength
Medium
Container Size
50 mL
Color
Blue
Flash Point
210 Degrees F
For Material Type
Metals, Plastics
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
24250
Zoro #
G423947781
UPC #
043425242501
Country of Origin
United States
Item
Threadlocker
Threadlocking Strength
Medium
Color
Blue
Flash Point
210 Degrees F
For Material Type
Metals, Plastics
Chemical Base
Anaerobic, Methacrylate
Recommended Surface Preparation
Clean Metal Parts
Clean Up Method
Chemical Solvents
Full Cure Time
1 day
Removal Method
Hand Tool and Heat
Cure Type
Anaerobic
Product Form
Liquid
Working Time
5 min
Mixing Required
No
Container Type
Bottle
Prevailing Torque
150 in-lb
Storage Requirements
Cool, Dry
Primer Required
No
Maximum Operating Temperature
300 Degrees F
Wicking Grade
No
Reusable
No
Shelf Life
2 yr
Breakaway Torque
50 in-lb
VOC Content Weight Percentage
1 %
Shear Strength
3,000 psi
Minimum Operating Temperature
-65 Degrees F
Wire Color
Blue

Dimensions

Container Size
50 mL
Overall Length
1.5 in
For Maximum Thread Diameter
1 1/2 in
Overall Width
2 3/8 in
Wire Rope Length
1.5 in
Length
1.5 in

Description

Threadlocker, For Material Type Metals, Plastics, Threadlocking Strength Medium, Color Blue, Container Size 50 mL, Container Type Bottle, For Maximum Thread Diameter 1 1/2 in, Working Time 5 min, Breakaway Torque 50 in-lb, Cure Type Anaerobic, Primer Required No, Compatible Primer Series Not Applicable, Reuse Count Not Applicable, Chemical Base Anaerobic, Methacrylate, Clean Up Method Chemical Solvents, Compatible Accelerator Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Cumene, which is known to the State of California to cause cancer, and Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.