Threadlocker, J-B WELD Perma-Lock, Red, High, Liquid, 0.44 fl oz, Bottle
Mfr # 27113
Zoro # G4995566
product price: $10.99
/eaKey Features
Series
J-B WELD Perma-Lock
Color
Red
Product Form
Liquid
Container Size
0.44 fl oz
Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27113
Zoro #
G4995566
UPC #
043425271136
Country of Origin
United States
Dimensions
Container Size
0.44 fl oz
For Maximum Thread Diameter
1 in
Size
13 mL
For Fastener Dia.
1/4 in to 1 in
Details
Item
Threadlocker
Series
J-B WELD Perma-Lock
Color
Red
Product Form
Liquid
Container Type
Bottle
Threadlocking Strength
High
Working Time
Not Specified
Temp. Range
0 Degrees to 300 Degrees F
Threadlocker Disassembly
Permanent
Threadlocker Classification
Threadlocker
Standards
OSHA 29 CFR 1910.1200
Flash Point
200 Degrees F
Storage Requirements
Less Than100.4 Degrees F
Minimum Operating Temperature
0 Degrees F
Clean Up Method
Solvent
Full Cure Time
1 day
VOC Content
7.81 g/L
Maximum Operating Temperature
300 Degrees F
Removal Method
Heat and Hand Tools
Description
Threadlocker, Threadlocking Strength High, Color Red, Series Perma-Lock, Container Size 0.44 fl oz, Container Type Bottle, For Maximum Thread Diameter 1 in, Breakaway Torque Not Applicable, Standards OSHA 29 CFR 1910.1200, Clean Up Method Solvent, Flash Point 200 Degrees F, Full Cure Time 1 day, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 0 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.