Zoro Homepage

Threadlocker, J-B WELD Perma-Lock, Red, High, Liquid, 1.22 fl oz, Bottle

  • Mfr # 27136

  • Zoro # G4995557


product price: $17.99
/ea

Key Features

Series
J-B WELD Perma-Lock
Color
Red
Product Form
Liquid
Container Size
1.22 fl oz
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27136
Zoro #
G4995557
UPC #
043425271365
Country of Origin
United States

Dimensions

Container Size
1.22 fl oz
For Maximum Thread Diameter
1 in
Size
36 mL
For Fastener Dia.
1/4 in to 1 in

Details

Item
Threadlocker
Series
J-B WELD Perma-Lock
Color
Red
Product Form
Liquid
Container Type
Bottle
Threadlocking Strength
High
Working Time
Not Specified
Threadlocker Classification
Threadlocker
Threadlocker Disassembly
Permanent
Temp. Range
0 Degrees to 300 Degrees F
Flash Point
200 Degrees F
Standards
OSHA 29 CFR 1910.1200
Clean Up Method
Solvent
Storage Requirements
Less Than100.4 Degrees F
Minimum Operating Temperature
0 Degrees F
VOC Content
7.81 g/L
Full Cure Time
1 day
Maximum Operating Temperature
300 Degrees F
Removal Method
Heat and Hand Tools

Description

Threadlocker, Threadlocking Strength High, Color Red, Series Perma-Lock, Container Size 1.22 fl oz, Container Type Bottle, For Maximum Thread Diameter 1 in, Breakaway Torque Not Applicable, Standards OSHA 29 CFR 1910.1200, Clean Up Method Solvent, Flash Point 200 Degrees F, Full Cure Time 1 day, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 0 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.