Zoro Homepage

J and D CF60A 60 In. Indoor & Outdoor Ceiling Fan

  • Mfr # CF60A

  • Zoro # G603692395


product price: $207.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF60A
Zoro #
G603692395
UPC #
737623741705
Country of Origin
China

Description

The J&D Indoor/Outdoor ceiling fan provides a healthier, cooler environment for your plants and animals all year long. In the summer the fan creates a mild wind chill to gently cool. It vertically mixes warm stagnant air and disperses hot pockets which can be a breeding ground for germs and bacteria. In the winter the fan prevents warm air from collecting in the rooftop and peaks to reduce condensation that drips down on animals, plants, and bedding surfaces.

Throughout the year, the J&D CF60A ceiling fan dries litter and bedding, walls and floors. It continuously mixes air to save you money on heating and cooling bills. Continuous circulation dissipates ammonia, gasses, and odors to keep the air not only cooler, but fresher too.

Features:
  • 60" Size
  • Designed for high-humidity and high-moisture applications including
  • poultry, swine, dairy, greenhouse, and factories
  • Passed UL/CUL water spray test and corrosion test
  • Switch on fan allows you to reverse operation for upward or
  • downward airflow
  • Completely sealed motor and housing
  • 23” cord with 3-prong plug pre-wired for 115 Volts
  • 10” down rod (total fan height is 21”)
  • High output curved steel blades
  • Corrosion-resistant white powder coated finish
  • Simple J-Hook mount
  • Energy efficient 9,415 CFM of air movement using less energy than a 100 Watt light bulb
  • Dries litter and bedding
  • Mixes air to save you money on heating and cooling bills
  • Dimension - 11 x 27 x 9 in.
  • Item Weight - 25 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.