J&D Manufacturing 30in Portable Oscillating Misting Fan, 7090 CFM

  • Mfr # VPC30-POWOSC

  • Zoro # G608641350


product price: $3,801.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPC30-POWOSC
Zoro #
G608641350
UPC #
737623717403
Country of Origin
United States

Description

Oscillating portable misting fans portable misting fans include 4 misting nozzles; each provides 0.5 gph and independent control to maintain proper cooling level. Lightweight tubular aluminum frame includes 8in tires for easy transport. Swamp cooler fans fold down to 33inh x 39ind for storage. Included 22 gallon water tank provides 5-8 hours of cooling. High velocity/volume airflow and misting provides a temperature drop of up to 20f plus cooling effect of moving air gives a wind chill effect of 30f. Direct drive 1/3 hp motor and 0.06 amp pump are sealed for long life. Offers both fixed or oscillating fan operation. These swamp air coolers are gfci and thermal overload protected. 2.8 amp. Fan is ul507/ulc listed. Pump is ul/ulc recognized. 115v. 2 year limited warranty. horsepower rating based upon maximum speed/load.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.