
String Light, 120 V, 4.8 W, 50 -Lamp, LED, Multi-Color, 26.2 ft Length (Discontinued)
- Mfr # 0964
- Zoro # G316066803
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0964
Zoro #
G316066803
UPC #
18277096404
Country of Origin
Cambodia
Description
String Light Set, Lamp Type: LED, Lamp Color: Multi Color, Number of Lamps: 50, Lamp Spacing: 7.7 in, Cord Color: Green
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.