This item is Discontinued.

J-Jati J-Jati SW230B J-JATI Waffle Corn Dog Maker Hot Dog Presser Maker Waffle Stick Maker Hot Dog Maker SW230B

J-Jati SW230B J-JATI Waffle Corn Dog Maker Hot Dog Presser Maker Waffle Stick Maker Hot Dog Maker (Discontinued)

  • Mfr # SW230B
  • Zoro # G804037100
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SW230B
Zoro #
G804037100
UPC #
753359760810
Country of Origin
China

Description

Cooks up to 6 delicious corn dogs in minutes! the J-Jati Corn Dog Maker makes perfect corn dogs, cheese on a stick, cake pops and more - Includes 24 skewers and recipes. Beautifully cooks up to 6 corn dogs in minutes. Experiment with other 'on a stick' snacks Attractive retro design is easy to clean Easy to Prepare and Clean-up Now you can bake, not fry, Americas favorite food, corn dogs, in the convenience of your own home. Bake carnival-style corn dogs, cheese on a stick, pizza on a stick, Snickers on a Stick and more! Enjoy a healthier, tastier corn dog. Simply prepare your favorite batter, dip them in, place on the rack, and make this delicious treat six at a time. The best part is that there is no messy frying. Just plugin and go. Great for birthdays, get-together, dinner parties, or just a quick and easy lunch.NOTE: Hot dogs come in various sizes. Cut hot dogs to the correct size to fit into the hot dog maker. Corn dogs can be made with or without the sticks. Always preheat before use. Plug cord into a 120-volt AC power outlet while preparing the filling. Once the control light illuminates the baking surface is ready for use. As soon as the appliance is ready, the control light will go out. When the control light illuminates again you can repeat the baking process as described above.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.