j5 create JUP50 40W 5-Port USB Super Charger - 40 W - 120 V AC, 230 V AC Input - 5 V DC/8 A Output

  • Mfr # JUP50

  • Zoro # G312088335


product price:  $40.85
/ea

Key Features

Includes
5ft / 150cm Detachable Power Cord (US/EU/UK)
Output Voltage
5 V DC
Compatible With
Apple iPad Air Tablet PC
Input Voltage
230 V AC, 120 V AC
Device Supported
MP3 Player, Cellular Phone, USB Device, Camera, Tablet PC, iPad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JUP50
Zoro #
G312088335
UPC #
-
Country of Origin
China

Dimensions

Height
2.3 in
Width
3.6 in
Depth
1 in

Details

Item
AC Adapter
Includes
5ft / 150cm Detachable Power Cord (US/EU/UK)
Output Voltage
5 V DC
Compatible With
Apple iPad Air Tablet PC
Input Voltage
230 V AC, 120 V AC
Device Supported
MP3 Player, Cellular Phone, USB Device, Camera, Tablet PC, iPad
Max. Output Power
40 W
Max. Output Current
8 A
Maximum Output Current
8 A
Maximum Output Power
40 W
Compatibility
Apple iPad Air Tablet PC
Product Line
Super Charger
Package Contents
JUP50 40W 5-Port USB Super Charger, 5ft / 150cm Detachable Power Cord (US/EU/UK)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.