Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB 3.0 GIGABIT ETHERNET ADAPT

  • Mfr # JUE130

  • Zoro # G812087937


product price: $26.99
/ea

Key Features

Mounting
Desktop
Number of Ports
1
PoE (RJ-45) Port
No
USB
No
Network Technology
10/100/1000Base-T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JUE130
Zoro #
G812087937
UPC #
-
Country of Origin
China

Dimensions

Depth
0.7 in
Height
0.9 in
Width
2.7 in

Details

Item
Gigabit Ethernet Card
Mounting
Desktop
Number of Ports
1
PoE (RJ-45) Port
No
USB
No
Network Technology
10/100/1000Base-T
Device Supported
PC
Host Interface
USB 3.0
Number of Network (RJ-45) Ports
1
Network (RJ-45)
Yes
Platform Supported
PC
Media Type Supported
Twisted Pair
Form Factor
Desktop
Total Number of Ports
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.