
USB-C 4-PORT HUB
Mfr # JCH343
Zoro # G512088302
product price: $34.19
/eaKey Features
Mounting
External
Platform Supported
Mac, PC, Linux
Number of USB 3.0 Ports
4
Number of USB Ports
4
Host Interface
USB Type C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JCH343
Zoro #
G512088302
UPC #
-
Country of Origin
China
Dimensions
Width
1.7 in
Depth
2.7 in
Height
0.7 in
Details
Item
USB Hub
Mounting
External
Platform Supported
Mac, PC, Linux
Number of USB 3.0 Ports
4
Number of USB Ports
4
Host Interface
USB Type C
Form Factor
External
Total Number of USB Ports
4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.