
USB TYPE-C 2.0 TO MINI-B CABLE
Mfr # JUCX10
Zoro # G212179331
product price: $13.95
/eaKey Features
Cable Length
6 ft
End 1 Connection Type
Mini USB 2.0 Type B - Male
End 2 Connection Type
USB Type C - Male
Cable Type
Mini USB/USB
Features
Reversible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JUCX10
Zoro #
G212179331
UPC #
-
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
Mini USB 2.0 Type B - Male
End 2 Connection Type
USB Type C - Male
Cable Type
Mini USB/USB
Features
Reversible
Device Supported
Phone, Tablet, Wall Charger, Computer
Data Transfer Rate
480 Mbit/s
Connector on First End Details
1 x Mini USB 2.0 Type B - Male
Connector on Second End Details
1 x USB Type C - Male
Data Transfer Speed
480-Mbit/s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.