Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Impeller Standard Pressure, EPDM

  • Mfr # 14346-0002

  • Zoro # G3520212


product price: $255.99
/ea
Free Shipping & Returns

Key Features

For Use With
3PEP8, 3PER2
Type
3A EPDM
Impeller Material
EPDM
Compatible with Manufacturer Model Number
30570-2XXX, 30570-3XXX, 30570-4XXX, 30570-5XXX
Compatible Manufacturer Part Number
30570-2XXX, 30570-3XXX, 30570-4XXX, 30570-5XXX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14346-0002
Zoro #
G3520212
UPC #
094714833283
Country of Origin
United States

Details

Item
Flexible Impeller Standard Pressure
For Use With
3PEP8, 3PER2
Type
3A EPDM
Impeller Material
EPDM
Compatible with Manufacturer Model Number
30570-2XXX, 30570-3XXX, 30570-4XXX, 30570-5XXX
Compatible Manufacturer Part Number
30570-2XXX, 30570-3XXX, 30570-4XXX, 30570-5XXX
Compatible Manufacturer Model Number
30570-2XXX, 30570-3XXX, 30570-4XXX, 30570-5XXX
For Use With Mfr. Model Number
30570-2XXX, 30570-3XXX, 30570-4XXX, 30570-5XXX
Compatible with Manufacturer Model No.
30570-2XXX, 30570-3XXX, 30570-4XXX, 30570-5XXX
Compatible with Mfr. Model No.
30570-2XXX, 30570-3XXX, 30570-4XXX, 30570-5XXX
For Use with Mfr Model Number
30570-2XXX, 30570-3XXX, 30570-4XXX, 30570-5XXX
Compatible with Pump Type
Flexible Impeller Utility Pump
Compatible Pump Manufacturer Part Number
30570-2XXX, 30570-3XXX, 30570-4XXX, 30570-5XXX
Compatible Mfr. Model Number
30570-2XXX, 30570-3XXX, 30570-4XXX, 30570-5XXX

Description

Flexible Impeller Standard Pressure, Compatible with Manufacturer Model Number 30570-2XXX, 30570-3XXX, 30570-4XXX, 30570-5XXX, Compatible with Grainger Part Number 3PEP8, 3PER2, Impeller Material EPDM, Compatible with Pump Type Flexible Impeller Utility Pump

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.