Zoro Homepage

Impeller Kit - 8 Blade - Nitrile - 2-9/16" Diameter - Ding Driv

  • Mfr # 6056-0003-P

  • Zoro # G201968113


product price: $150.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6056-0003-P
Zoro #
G201968113
UPC #
671880575263
Country of Origin
United States

Description

Impeller Kit - 8 Blade - Nitrile - 2-9/16" Diameter - Ding Drive
Material: Nitrile
Drive Type: Ding Drive - Keyway
Number of Blades: 8
Dimensions:
Diameter: 2-9/16"
Shaft Width: 5/8"
Shaft Diameter: 2"
Insert Material: Brass
Jabsco flexible impellers can be fitted to most makes and models of bronze flexible impeller engine cooling, bilge, transfer and general purpose pumps.
Jabsco flexible impellers are subjected to rigorous quality processes to ensure reliable, efficient and long lasting performance.
Replace all impellers at least once every year, or sooner, depending on the engine duty. When the installation is correct an impeller may last for several years, but it is always advisable to stick to a schedule of preventative, rather than corrective, maintenance.
Replacing impellers is easy. By removing the end cover screws, it is possible to remove the impeller by using either a Jabsco Impeller Removal Tool, or channel lock pliers, to grip the hub of the impeller. Don?t use screwdrivers as they may damage the face of the pump body, causing leaks, and they can be dangerous in confined spaces.
Always carry spare impellers on board in case of emergency. The impeller is one of the most vital components of the engine cooling system and should always be treated as such.
Always grease new impellers. Firstly, it makes it easier to install the impeller into the pump bore, and secondly it gives added protection to the impeller during initial prime. After replacing the gasket and end cover the pump is ready to use.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.