Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover SKI BOAT Tournament w/Tower Inboard 25' 6in. L 102in. W Black
Mfr # WSTURSKT25102-BLK
Zoro # G012441928
product price:Â
$
664.99
/ea
Free Shipping & Returns
Key Features
Series
Windstorm
Width
102"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
SKI BOAT - Tournament w/Tower Inboard
Length
25'6"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSTURSKT25102-BLK
- Zoro #
- G012441928
- UPC #
- -
- Country of Origin
- United States
- Series
- Windstorm
- Item
- Boat Cover
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Color
- Black
- For Use With
- SKI BOAT - Tournament w/Tower Inboard