This item is Discontinued.

Jabsco Jabsco Deluxe Flush 14" Slant Back 24V Electric Toilet w/Solenoid Valv 58060-1024

Jabsco Deluxe Flush 14" Slant Back 24V Electric Toilet w/Solenoid Valv (Discontinued)

  • Mfr # 58060-1024
  • Zoro # G101967322
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
58060-1024
Zoro #
G101967322
UPC #
671880592819
Country of Origin
Mexico

Description

Deluxe Flush 14" Slant Back 24V Electric Toilet with Solenoid Valve

Jabsco's top-of-the-line electric toilet, the Deluxe Flush, is designed to conceal the flush pump, wiring and plumbing, while featuring a full-size household seat. It‘s available in 14" or 17" models, both with the choice of a straight or slanted back. The straight back version fits snugly against a vertical bulkhead, while the slant back version mounts against a slope or in a corner, giving it a smaller footprint.

Features:

  • Specially designed pumps and components mean virtually silent operation
  • A powerful, anti-blocking centrifugal flush pump
  • Models offer a choice between flushing with external water or connecting to an existing pressurized water source
  • Models designed for boats with onboard pressurized water systems capable of delivering 2.9 GPM (11 LPM) or more have a solenoid valve assembly that includes an anti-siphon breaker to ensure no backflow from the toilet into the water system
  • Models designed for boats without adequate pressurized water systems feature a remote mounted, self-priming rinse pump that brings in sea, river or lake water for flushing, and includes a pump guard strainer.
  • Four rinse options allow for minimum water usage of 1.5 US quarts (1.5 L)
  • The multifunctional control pad adapts to standard Gewiss and Vimar switch fascias

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.