Shop JACK RICHESON
Create Account
2002178 0.25 in. x 10 ft. Aluminum Armature Wire; Metallic
- Mfr # 2002178
- Zoro # G704164692
product price:Â
$
64.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2002178
- Zoro #
- G704164692
- UPC #
- 717304081146
- Country of Origin
- China
Description
Armature wire creates the structure that keeps a sculpture together and provides a frame upon which to work. Economical aluminum wire is light weight, very pliable, non-staining and non-corrosive. Suitable for kiln-fired as well as oven-baked projects.
Features- Aluminum Armature Wire
- Aluminum wire is non-corrosive
- Ideal for clay, paper mache, or plaster roll sculptures
- Keeps artists clay from collapsing
- Can be put in oven or kiln
- 10 Feet of Armature Wire
- Color: Metallic
- Size: 0.25" x 10'
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Diameter: 1/4"
- Material: Aluminum
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.