Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Watercolor 50 Sheets Paper, 135 lbs, 9 x 12 in.

  • Mfr # 1592749

  • Zoro # G315768036


product price: $42.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1592749
Zoro #
G315768036
UPC #
717304150668
Country of Origin
United States

Description

Nice deep dark black 135 lb artist paper with a slight toothy texture. Ideal for use with metallic and pearlescent paints markers gels pens and pastels. Features -Black Watercolor 50 Sheets Paper Specifications - Safety: No Choking Hazard - Allergens: Contains No Allergens - Color: Black - Dimension: 9 x 12 in. - Number of Sheets: 50 - Weight: 1.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.