This item is Discontinued.

Jack Richeson Jack Richeson 2002180 0.06 in. x 350 ft. Aluminum Armature Wire; Metallic 2002180

Jack Richeson 2002180 0.06 in. x 350 ft. Aluminum Armature Wire; Metallic (Discontinued)

  • Mfr # 2002180
  • Zoro # G204164628
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2002180
Zoro #
G204164628
UPC #
717304122658
Country of Origin
China

Description

Armature wire creates the structure that keeps a sculpture together and provides a frame upon which to work. Economical aluminum wire is light weight, very pliable, non-staining and non-corrosive. Suitable for kiln-fired as well as oven-baked projects.

Features
  • Aluminum Armature Wire
  • Aluminum wire is non-corrosive
  • Ideal for clay, paper mache, or plaster roll sculptures
  • Keeps artists clay from collapsing
  • Can be put in oven or kiln
Includes:
  • 350 Feet of Armature Wire
Specifications
  • Color: Metallic
  • Size: 0.06" x 350'
  • Safety: No Choking Hazard
  • Allergens: Contains No Allergens
  • Diameter: 1/16"
  • Material: Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.