Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Power Station

  • Mfr # Explorer 3000 v2 Portable Power Station

  • Zoro # G022605334


product price: $2,409.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Orange
Length
19.45 in
Capacity - Batteries
3,072 Wh
For Use With
Outdoor activities, emergency backup, tools
Includes
(1) AC Charge Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Explorer 3000 v2 Portable Power Station
Zoro #
G022605334
UPC #
-
Country of Origin
China

Dimensions

Length
19.45 in
Overall Width
15.79 in
Overall Depth
16.85 in

Details

Color
Black, Orange
Capacity - Batteries
3,072 Wh
For Use With
Outdoor activities, emergency backup, tools
Includes
(1) AC Charge Cable
Voltage
110 V
Shape
Square
Item
Portable Power Station

Description

Jackery Explorer 3000 v2 Portable Power Station

Restrictions

Hazardous material
Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.