Shop JACKPAK
See all product information
Create Account
4in1 Portable Pwr Pk 20,000 mAh Lithium Bttry Jmpr 2000A Peak Amps 150 PSI Air Compressor
- Mfr # Ultra2500A
- Zoro # G607710521
product price:Â
$
316.00
/ea
Free Shipping & Returns
Key Features
USB-C Input
5V DC/3A, 9V DC/2A
USB-A Output
5V DC/3A, 9V DC/2A
Battery Capacity
76 Wh
Input/Output Voltage
12V DC
Charge Temperature
32 to 113°F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Ultra2500A
- Zoro #
- G607710521
- UPC #
- 849672028710
- Country of Origin
- China
- USB-C Input
- 5V DC/3A, 9V DC/2A
- USB-A Output
- 5V DC/3A, 9V DC/2A
- Battery Capacity
- 76 Wh
- Input/Output Voltage
- 12V DC
- Charge Temperature
- 32 to 113°F
- Working Pressure
- 10 to 150 psi
- Peak Current
- 2500 A
- Charging Time
- 4 to 7.5 hrs
- Starting Current
- 1200 A
Description
4in1 Portable Power Pack 20,000 mAh Lithium Battery Jumper 2000A Peak Amps 150 PSI Air Compressor USB Charger LED Flashlight Incl Carrying Case Accessories
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.