This item is Discontinued.

Jacks Imports Pritex Stable Sheet RED 76"-80" 3536-RE-L

Pritex Stable Sheet RED 76"-80" (Discontinued)

  • Mfr # 3536-RE-L
  • Zoro # G4766005
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3536-RE-L
Zoro #
G4766005
UPC #
840539058567
Country of Origin
Pakistan

Description

Pritex Stable Sheet is made of a pritex material which offers an increase of overall performance and value compared to traditional nylon and nylon/cotton blends. It is a combination of proprietary textured filament polyester plus antimicrobial fabric to provide exceptional comfort that will not cause skin irritation, and offers excellent abrasion resistance. Pritex is silicone and latex free, and has a superior chemical resistance to acids, alkali, and organic solvents. Features: Adjustable single buckle front Bias surcingle Inner tail rope Fleece wither protection Oxford lining underneath the front side Trim color matches the body color.WASHING INSTRUCTIONS: Color fast, can be washed repeatedly with detergents to remove dirt, odor, grease, oil, and bacteria without degradation, shrinkage or stiffening. Retains its performance after multiple washings and can be dry cleaned. The antimicrobial properties will not wash out of the fiber and will last the life of the garment. IMPORT. Intended for canine use only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.