Zoro Homepage

1295 Push Pad Rim Panic Exit Device - Fluted Texture Extrusion, 'S' Type Strike, 36, Bronze

  • Mfr # 311295S3313

  • Zoro # G608571152


product price: $310.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311295S3313
Zoro #
G608571152
UPC #
-
Country of Origin
United States

Description

The sleek, contemporary CRL Jackson 1295 Series Rim Panic Exit Device is designed for use with narrow stile aluminum, hollow metal or wood single doors, or paired doors when used with the 896 removable mullion. Sized for 36 standard openings, but may be trimmed for narrower conditions.
SPECIFICATIONS:
1295 Rim Device
  • Stocked in Both 36 and 48 914 mm and 1.22 m Widths
  • Surface Mounted Roller Strike Standard
  • Requires Rim Cylinder for Keyed Entry
    MATERIALS:
    Base and Push-Pad: Extruded Aluminum
    Mechanical Components: Stainless and Hardened, Plated Steel
    Latch and Strikes: Sintered Steel
    Metal End Caps
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.