Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36 Model 2086 Concealed Vertical Rod Panic Exit Device Left Hand Reverse Bevel Fits 3/0 x 7/0 Door

  • Mfr # 312086L37313

  • Zoro # G508571108


product price: $391.49
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312086L37313
Zoro #
G508571108
UPC #
-
Country of Origin
United States

Description

CRL Jackson Model 2086 Concealed Vertical Rod Panic Exit Devices are UL Listed - Certified ANSI 156.3 Grade 1, and manufactured in the Jackson tradition of high quality and durability. Suitable for use with narrow, medium and wide stile aluminum doors, these devices are handed - not reversible, and feature dual point hex bolt latching, concealed easy-to-use push button dogging, Soft Touch smooth quiet action push pad, and quick and easy installation. They are available in Dark Bronze and Satin Aluminum anodized finishes. Standard devices come in two lengths for 36 and 48 wide doors, and can be cut down to custom fit an opening consult CRL Jackson Technical Sales. For doors over 84 order Top Rod Extender: 12 301347 or 24 301348. Devices may be ordered with optional Cylinder Dogging, which uses a 1-1/8 Mortise Cylinder such as DC7185SCKASC, ordered separately. Keyed entry may be provided by ordering and installing a standard 1 Mortise Cylinder such as DL2170SCKDA with AR MS type cam, along with a Cylinder Mounting Pad such as 30821J628. Keyed access is also available with Jackson Model 8500LV Outside Lever Trim such as 8500LV02628.
SPECIFICATIONS:
  • Standard for 36 914 mm Wide Door Field Sizeable up to 48 1.22 m Width Available
  • Concealed Easy-to-Use Dogging System Optional Cylinder Dogging is Available
  • Wear Points Insulated by Nylon Sleeves and Rollers
    2086 Concealed Vertical Rod Device Top Bolt
  • Top and Bottom Bolt Action 1/2 13 mm Throw
  • Standard Height 84 2.13 m
  • Requires Mortise Cylinder and Series 30821J Mounting Pad for Keyed Entry
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.