
48 Aluminum Finish Model 2085 Concealed Vertical Rod Panic Exit Device Dual Point Latching W/ Top
Mfr # 312085L47628
Zoro # G008571158
product price: $1,196.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
312085L47628
Zoro #
G008571158
UPC #
-
Country of Origin
United States
Description
CRL Jackson Model 2085 Concealed Vertical Rod Panic Exit Devices are UL Listed - Certified ANSI 156.3 Grade 1, and manufactured in the Jackson tradition of high quality and durability. Suitable for use with narrow, medium and wide stile aluminum doors, these devices are handed - not reversible, and feature dual point latching with a top latch and bottom hex bolt, concealed easy-to-use push button dogging, Soft Touch smooth quiet action push pad, and quick and easy installation. They are available in Dark Bronze and Satin Aluminum anodized finishes. Standard devices come in two lengths for 36 and 48 914 mm and 1.22 m wide doors, and can be cut down to custom fit an opening consult CRL Jackson Tech Sales. For doors over 84 2.13 m order Top Rod Extender: 12 305 mm 301347 or 24 610 mm 301348. Devices may be ordered with optional cylinder dogging, which uses a 1-1/8 29 mm mortise cylinder such as DC7185SCKADU, ordered separately. Keyed entry may be provided by ordering and installing a standard 1 25 mm mortise cylinder such as DL2170SCKDDU with AR MS type cam, along with a cylinder mounting pad such as 30821J313. Keyed access is also available with Jackson Model 8500LV outside lever trim such as 8500LV02313.
SPECIFICATIONS:
Standard for 36 914 mm Wide Door Field Sizeable up to 48 1.22 m Width Available
Concealed Easy-to-Use Dogging System Optional Cylinder Dogging is Available
Wear Points Insulated by Nylon Sleeves and Rollers
2085 Concealed Vertical Rod Device Top Latch
Positive Locking, Spring Loaded Top Latch
Standard Height 84 2.13 m
Requires Mortise Cylinder and Series 30821J Mounting Pad for Keyed Entry
SPECIFICATIONS:
2085 Concealed Vertical Rod Device Top Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.