Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48 Model 2095 Grade 1 Rim Latch Panic Exit Device Left Hand Reverse Bevel W/ 'S' Strike 4 Foot Da

  • Mfr # 312095LS4313

  • Zoro # G908571050


product price: $1,086.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312095LS4313
Zoro #
G908571050
UPC #
-
Country of Origin
United States

Description

CRL Jackson Model 2095 Rim Latch Panic Devices are UL Listed Certified ANSI 156.3 Grade 1, and manufactured in the Jackson tradition of high quality and durability. They are designed to withstand the rigors of today's world yet remain aesthetically pleasing. Suitable for use with narrow, medium and wide stile aluminum doors, as well as wood and hollow metal doors, these devices are handed - not reversible, and feature concealed easy-to-use push button dogging, a 3/4 19 mm throw deadlocking latch bolt, Soft Touch smooth quiet action push pad, and quick and installation. Available in Dark Bronze and Satin Aluminum anodized finish, this device comes standard with Type 'C' Strike #302436628, and may be ordered with optional Type 'S' Strike #302501628. Keyed entry may be provided by ordering and installing a standard Rim Cylinder such as DL911SCKDA, or a Jackson Outside Lever Trim Model 9500LV using a 1 Mortise Cylinder sold separately. For wood door application order optional Wood Door Mounting Kit #302521.
SPECIFICATIONS:
2095 Rim Device
  • Requires Rim Cylinder for Keyed Entry
  • Cylinder Mounting Pad Not Required
  • 3/4 19 mm Throw Deadlocking Latch
    MATERIALS:
  • Body and Push Pad: Extruded Aluminum
  • Mechanical Components: Stainless and Hardened
    Plated Steel
  • Latch and Strikes: Sintered Steel
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.