This item is Discontinued.

Jackson Adjustable Spring Power 90DegNo Hold Open Overhead Concealed Closer W/ 1-13/64 Extra Long Spindle 20106M19

Adjustable Spring Power 90DegNo Hold Open Overhead Concealed Closer W/ 1-13/64 Extra Long Spindle (Discontinued)

  • Mfr # 20106M19
  • Zoro # G908610018
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20106M19
Zoro #
G908610018
UPC #
-
Country of Origin
United States

Description

This CRL Jackson Adjustable Spring Power Overhead Concealed Closer Body is designed for A.D.A. barrier-free applications and features an extra long 1-13/64 spindle for that extra bite when used in conjunction with Patch Fittings or rail hardware on all glass doors. Its spring power is adjustable from a size 2 through 4 using Patented Dual Compression Technology providing finer spring tension adjustment and greater spring efficiency. With fully independent valves, this closer affords maximum adjustability when trying to balance building codes, stack pressure and keeping the door closed. It will easily retrofit most all fixed spring size Overhead Concealed Closers and is the choice of professionals the world over. Important Notes: Closers set to comply with A.D.A. specified opening forces might not provide adequate spring power to control and close the door due to varying site conditions and door size. Mounting clips are not included with this closer body. Unless the existing mounting clips are used, you will need to purchase the appropriate clip package for your application. Contact Jackson Technical Sales Department for assistance in selecting the correct Mounting Clip Package.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.