Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dark Bronze 36 2095 Push Pad Series Right Hand Reverse Rim Panic Exit Device

  • Mfr # 312095RC3313

  • Zoro # G508609948


product price: $408.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312095RC3313
Zoro #
G508609948
UPC #
-
Country of Origin
United States

Description

CRL Jackson Exit Devices are universally recognized as the standard for aluminum storefront hardware. These Exit Devices are designed to withstand wear and tear, yet remain aesthetically pleasing for years to come. Each part is manufactured from the highest quality materials, which are hand fitted and adjusted for a smooth, whisper quiet operation. CRL Jackson Exit Devices are suitable for use with 1-3/4 44.5 mm narrow, medium, and wide stile aluminum, wood, or hollow metal doors.
SPECIFICATIONS:
2095 Rim Device
  • Requires Rim Cylinder for Keyed Entry
  • Cylinder Mounting Pad Not Required
  • 3/4 19 mm Throw Deadlocking Latch
    MATERIALS:
  • Body and Push Pad: Extruded Aluminum
  • Mechanical Components: Stainless and Hardened
    Plated Steel
  • Latch and Strikes: Sintered Steel
  • Important Notes: Wood Door Mounting Requires Use of Cat. No. 302521 Wood Door Mounting Kit.

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.