Zoro Homepage

Dark Bronze 48 1285 Push Pad Concealed Vertical Rod Left Hand Reverse Bevel Panic Exit Device

  • Mfr # 311285L4313

  • Zoro # G108571126


product price: $470.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311285L4313
Zoro #
G108571126
UPC #
-
Country of Origin
United States

Description

This sleek, contemporary CRL Jackson Concealed Vertical Rod Panic Exit Device is designed for use in 1-3/4 44 mm narrow stile aluminum doors. Also may be used with medium and wide stile aluminum and hollow metal doors. Sized for 48 1.22 m standard openings, but may be trimmed for narrower conditions. Features trigger action locking release and positive 5/8 16 mm top and bottom bolt throw.
SPECIFICATIONS:
1285 Concealed Vertical Rod Device
  • Stocked in Both 36 and 48 914 mm and 1.22 m Widths
  • Standard Height 84 2.13 m - Extension Available
  • Requires Series 30821J Cylinder Mounting Pad When Using Mortise Cylinder for Keyed Outside Entry
    MATERIALS:
    Base and Push-Pad: Extruded Aluminum
    Mechanical Components: Stainless and Hardened, Plated Steel
    Latch and Strikes: Sintered Steel
    Metal End Caps
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.