Zoro Homepage

Dark Bronze 48 1295 Push Pad Non-Handed Rim Panic Exit Device

  • Mfr # 311295C4313

  • Zoro # G008571066


product price: $325.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311295C4313
Zoro #
G008571066
UPC #
-
Country of Origin
United States

Description

This CRL Jackson Exit Device blends the reliability of the time-proven 10 Series Crossbar Device with the sleek, contemporary style of today's modern push-pad exit device. Available in a Rim, Concealed, and Surface Vertical Rod versions, this device is suitable for use with 1-3/4 44.5 mm narrow, medium, and wide stile aluminum, wood, or hollow metal doors. The base is easily trimmed for field sizing, and the vertical rods are shipped to fit up to 84 2.13 m tall doors. Extensions or longer rods for taller doors are available. This Exit Device features an easy-to-use dogging system, and is also available with keyed cylinder dogging.
The 1200 Series touch pad with Soft-Touch insert requires slight pressure anywhere on the bar insert for instant release of the locking mechanism. Overall projection is only 2-7/8 73 mm from the door surface, and mounting hardware is concealed. Active outside trim and other panic accessories are available.
SPECIFICATIONS:
1295 Rim Device
  • Stocked in Both 36 and 48 914 mm and 1.22 m Widths
  • Surface Mounted Roller Strike Standard
  • Requires Rim Cylinder for Keyed Entry
    MATERIALS:
    Base and Push-Pad: Extruded Aluminum
    Mechanical Components: Stainless and Hardened, Plated Steel
    Latch and Strikes: Sintered Steel
    Metal End Caps
  • Important Notes: If this item is ordered with the Cylinder Dogging feature, the manufacturer does not provide the cylinder, only the prep. It requires a 1-1/8 28.6 mm length mortise cylinder, which is not stocked by CRL, but can be special ordered.

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.