Zoro Homepage

Dark Bronze Stabilizer Package for 896 Removable Mullion - Double Door

  • Mfr # 30703313

  • Zoro # G208670194


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Mullion Stabilizer
Finish
Dark Bronze
Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30703313
Zoro #
G208670194
UPC #
-
Country of Origin
United States

Dimensions

Length
3.5 in

Details

Item
Panic Exit Devices
Exit Device Type
Mullion Stabilizer
Finish
Dark Bronze

Description

This CRL Stabilizer Package for the Jackson 896 Removable Mullion will repair the stabilizers on a double door application.


  • Commercial Doors
  • Door Hardware
  • Door Stabilizer
  • Exit Device Kit
  • Mullion Hardware
  • Panic Bar Mullion
  • Panic Exit
  • Removable Mullion
  • Security Mullion
  • Stabilizer Package

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.