5/8 in ID x 100 ft L Pro-Flow Heavy Duty Garden Hose, PVC Tube, Heavy-Duty PVC Fitting

  • Mfr # 4003800

  • Zoro # G508654290


product price:  $96.35
/ea

Key Features

Hose Length
100 ft
Hose Inside Dia.
5/8 in
Hose Tube Material
PVC
Kink Resistant
Yes
Features
Professional Grade
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4003800
Zoro #
G508654290
UPC #
49206400382
Country of Origin
China

Dimensions

Hose Length
100 ft
Hose Inside Dia.
5/8 in

Details

Hose Tube Material
PVC
Item
Pro-Flow Heavy Duty Garden Hose
Kink Resistant
Yes
Features
Professional Grade
Fitting Material
Heavy-Duty PVC

Description

Heavy Duty professional garden hose is built to last and provide years of service. High burst rating for use in many applications. Hose end attachment features heavy-duty brass coupling with spring to prevent kinking at the spigot. Up to 450 PSI burst pressure rating.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.