3/4 in. x 100 ft. Standard Garden Hose with Brass Fittings, NozzleandLeak-Proof Technology
- Mfr # ZR-100FTG
- Zoro # G223331025
product price:
$
36.55
/ea
Key Features
Width
0.98 in
Hose Color
Green
Fitting Diameter
0.75 in
Hose Diameter (in.)
0.75 in
Length
1,200 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-100FTG
- Zoro #
- G223331025
- UPC #
- 362810847993
- Country of Origin
- China
- Hose Color
- Green
- Product Type
- Garden Hose
- Features
- Non-Toxic, Washable
- Commercial / Residential
- Residential
- Hose Type
- Standard garden
- Item
- Garden Hoses
- Hose Tube Material
- Plastic
- Burst Pressure
- 150 Psi
- Duty Rating
- Light
Dimensions
- Width
- 0.98 in
- Fitting Diameter
- 0.75 in
- Hose Diameter (in.)
- 0.75 in
- Length
- 1,200 in
- Hose Length
- 100 ft
Description
Our Durable Standard Garden Hose is the ultimate solution for all your outdoor cleaning and watering tasks. Featuring versatile spray modes, a comfortable non-slip handle, and durable nylon construction, this hose ensures efficient and effortless use. Perfect for gardening, car washing, pet showering, and more, it's a must-have for every home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.