Zoro Homepage

400 Ultra Winterliner, PK3

  • Mfr # 14501

  • Zoro # G2655102


product price: $43.99
/pk 3, $14.66/ea

Key Features

Length
14
Color
Black
Material
Cotton Twill
Features
Wrap-Around Collar|Extra-Long Nape|Dielectric|Flame Resistant
Standards
Meets 16 CFR 1610- Class 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14501
Zoro #
G2655102
UPC #
626053603052
Country of Origin
China

Dimensions

Length
14
Overall Length
2.4
Depth
3
Height
17
Overall Width
4.4
Width
12
Overall Height
17
Size
O/S

Details

Color
Black
Material
Cotton Twill
Features
Wrap-Around Collar|Extra-Long Nape|Dielectric|Flame Resistant
Standards
Meets 16 CFR 1610- Class 1
Weight
0.9
For Use With
Safety

Description

The Jackson® Safety 400 Ultra Winterliner has a full head and neck coverage with an extra-long nape and wraparound collar, keeping the heat sealed in and keeping out harsh winds. The Heavy Duty 400 Winterliner provides your staff a bit of extra warmth in cold weather environments.


  • •Material: Designed with a polyester Sherpa lining and made with cotton twill as the outer shell, this Winterliner has a full head and neck coverage with an extra-long nape and wraparound collar, keeping the heat sealed in and keeping out harsh winds
  • •Temperature: The Heavy Duty 400 Winterliner provides your staff a bit of extra warmth in cold weather environments; This product is ideal for extremely harsh winters and environments from 0° to -20° F
  • •Certification: Designed to be easily worn under caps or hard hats and is shoulder length long, so it can be tucked into your jacket for added protection; This product meets 16 CFR 1610, Class 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.