This item is Discontinued.

Jackson Safety 930P Welding Helmet, Passive Style, PK4 14534

930P Welding Helmet, Passive Style, PK4 (Discontinued)

  • Mfr # 14534
  • Zoro # G4119705
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14534
Zoro #
G4119705
UPC #
626053606220
Country of Origin
United States

Dimensions

Plate Size
2" x 4-1/4"

Details

Item
Welding Helmet,Black Lift Front,Pk4
Color
Black
Standards
ANSI Z87.1|CSA Z94.3 Compliant
Passive Filter Shade
10 IR
Front Type
Lift
Filter Type
Passive

Description

Jackson® Safety Huntsman® Passive Welding Helmet is rich in history, tradition, trust, and value for the everyday welder. These passive style helmets are made with a lightweight thermoplastic construction and come complete with a cover plate and shade 10 polycarbonate filter.


  • •Thermoplastic construction is lightweight and washable
  • •Headgear teeth automatically disengage during adjustment for speed and ease
  • •Comes complete with cover plate and shade 10 polycarbonate filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.