This item is Discontinued.

Jackson Safety Cut Resistant Gloves, 3 Cut Level, Black, Orange, XL 38650

Cut Resistant Gloves, 3 Cut Level, Black, Orange, XL (Discontinued)

  • Mfr # 38650
  • Zoro # G5254751
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
38650
Zoro #
G5254751
UPC #
10036000386506
Country of Origin
Pakistan

Dimensions

Glove Size
XL
Glove Length
9 3/4 in

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
3
Glove Coating Material
Polyurethane
Glove Coating Coverage
3/4 Dip
Color
Black, Orange
ANSI/ISEA Abrasion Level
4
Standards
ANSI Level 2/EN388 Level 3 cut resistance; Meets EN 420 standards
Coating Material
Polyurethane
Stitching Material
High Molecular-Weight Polyethylene (HMPE) Engineered Yarn with Nylon and Lycra(R) Fiber
Hand
Right/Left
Finger Style
Full
ANSI Puncture Newtons
60
ANSI/ISEA Puncture Level
3
ANSI/ISEA Puncture Force
60
Puncture Resistant
Yes
Glove Hand Style
Left and Right
Finger Material
High Molecular-Weight Polyethylene (HMPE) Engineered Yarn with Nylon and Lycra(R) Fiber
Weight
.44 lb.
Palm Material
High Molecular-Weight Polyethylene (HMPE) Engineered Yarn with Nylon and Lycra(R) Fiber with Polyurethane Coating
Thumb Style
Straight
Application
Metal fabrication, Glass handling, Automotive assembly, Stamping and assembly
Abrasion Resistant
Yes
Cut Resistant
Yes
ANSI/ISEA Abrasion Cycles
8000
ANSI/ISEA Cut Grams
512
Hand Style
Left and Right

Description

Cut Resistant Gloves, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level 3, Color Black, Orange, Glove Coating Material Polyurethane, Glove Length 9 3/4 in, Glove Size XL, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.