Electrode Holder
- Mfr # 14681
- Zoro # G324889203
product price:Â
$
64.25
/ea
Key Features
Duty Rating
Heavy Duty
For Maximum Electrode Diameter
3/8 in
Wire Gauge
2/0 through 4/0
Type
Heavy Duty
Maximum Current
500 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14681
- Zoro #
- G324889203
- UPC #
- 626053604356
- Country of Origin
- China
- Duty Rating
- Heavy Duty
- Wire Gauge
- 2/0 through 4/0
- Type
- Heavy Duty
- Maximum Current
- 500 A
- Weight
- 30 oz
- Cable Connection Type
- Dome Screw
- Holder Jaw Material
- Copper Alloy
- Item
- Electrode Holder
- Features
Dimensions
- For Maximum Electrode Diameter
- 3/8 in
- Fits Chest Size
Description
Electrode Holder, Maximum Current 500 A, Duty Rating Heavy Duty, Holder Jaw Material Copper Alloy, Type Heavy Duty, Wire Gauge 2/0 through 4/0, Cable Connection Type Dome Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.