Shop AMERICAN TORCH TIP
See all product information
Create Account
Nzl, Tweco, 16S; 14, PK2
- Mfr # 24CT-62-R
- Zoro # G8280851
product price:Â
$
26.59
/pk of 2, $13.30/ea
Key Features
For Use With
Use with Nozzle Insulator Part No. 34CT (Stock No. 1340-1400)
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R)
Series
24CT
Type
Coarse Thd 5/8 in Recess PK 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24CT-62-R
- Zoro #
- G8280851
- UPC #
- -
- Country of Origin
- United States
- Item
- Nozzle
- For Use With
- Use with Nozzle Insulator Part No. 34CT (Stock No. 1340-1400)
- Welding Processes
- MIG Welding (GMAW)
- For MIG Guns
- Tweco(R)
- Series
- 24CT
- Type
- Coarse Thd 5/8 in Recess PK 2
- Application
- MIG Welding
- Duty Rating
- Standard Duty
- Nozzle to Tip Relationship
- 1/16 in Tip Recess
- Maximum Amperage
- 400 A
- Nozzle Shape
- Tapered
- For Gas Diffuser Number
- 54A, 54A-16
- Color
- Brass
- Compatible with Model
- MS310-116,MS310M-116,MS312-116,MS312L-116,MS312M-116,MS315-116,MS315-116DSRS,MS315-116EL,MS315-116K4,MS315L-116,MS315L-116EL,MS315L-116K4,MS315M-116,MS315M-116EL,MS315M-116K4,MS315X-116,MS325M-116,MS410-116,MS410L-116,MS410M-116,MS410X-116,MS412-116,MS412M-116,MS412X-116,MS415-116,MS415-116EL,MS415-116K4,MS415-116LM,MS415L-116,MS415L-116DSRS,MS415L-116K4,MS415L-116LC,MS415L-116LM,MS415M-116,MS415M-116DSRS,MS415M-116K4,MS415M-116LC,MS415M-116LM,MS415X-116,MS420-116,MS420M-116,MS425-116,MS425L-116,MS425M-116
- Insulation Type
- Insulator Sold Separately
- For Contact Tip Series
- 14, 16S
- Connection Type
- Threaded
- Compatible with Brand
- Tweco
- Nozzle Number
- 24CT-62R
- Compatible with Series
- Spray Master 350, Spray Master 450
- Wire Color
- Brass
Dimensions
- Outside Diameter
- 1.07 in
- Bore Diameter
- 5/8 in
- Inside Diameter
- 0.625 in
Description
Nozzle, Compatible with Brand Tweco, Series 24CT, For Use With Spray Master 350, Spray Master 450
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.