Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Face Shield Visor, Clear Visor, Polycarbonate

  • Mfr # 29057

  • Zoro # G716045231


product price: $14.55
/ea

Key Features

For Use With
Cap Safety Helmet Adapter, Hard Hat Adapter
Visor Color
Clear
Features
D3 Rating for Splash Protection, Impact Protection, Universal Pin Pattern
Visor Width
15 1/2 in
Visor Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29057
Zoro #
G716045231
UPC #
626053620417
Country of Origin
Taiwan, Province of China

Dimensions

Visor Width
15 1/2 in
Visor Height
9 in
Visor Thickness
0.07 in

Details

For Use With
Cap Safety Helmet Adapter, Hard Hat Adapter
Visor Color
Clear
Item
Face Shield Visor
Features
D3 Rating for Splash Protection, Impact Protection, Universal Pin Pattern
Visor Material
Polycarbonate
Standards
ANSI Z87.1+ High-Impact, CSA Z94.3
Compatible with Manufacturer Model Number
14260, 14381, 14393, 14940, 14944, 14947, 14948, 29076, 29077, 39477
Compatible with Series
137, 282-B, 37, 382-B, 437, F4XP, HHIS, Model K: 170-SB
Application
High-Heat
Compatible with Brand
Jackson Safety
Compatible Manufacturer Model Number
14260, 14381, 14393, 14940, 14944, 14947, 14948, 29076, 29077, 39477
Compatible with Manufacturer Model No.
14260, 14381, 14393, 14940, 14944, 14947, 14948, 29076, 29077, 39477
Compatible Pump Manufacturer Part Number
14260, 14381, 14393, 14940, 14944, 14947, 14948, 29076, 29077, 39477
For Use with Mfr Model Number
14260, 14381, 14393, 14940, 14944, 14947, 14948, 29076, 29077, 39477
Compatible Manufacturer Part Number
14260, 14381, 14393, 14940, 14944, 14947, 14948, 29076, 29077, 39477
Compatible with Mfr. Model No.
14260, 14381, 14393, 14940, 14944, 14947, 14948, 29076, 29077, 39477
Compatible Mfr. Model Number
14260, 14381, 14393, 14940, 14944, 14947, 14948, 29076, 29077, 39477
Lens Coating
Uncoated
Color
Clear
Material
Polycarbonate

Description

Face Shield

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.