Zoro Homepage

Face Shield Visor, Gray Visor, 9 in Height

  • Mfr # 29059

  • Zoro # G216045250


product price: $32.95
/ea

Key Features

Visor Width
15 1/2 in
Visor Thickness
0.07 in
Visor Color
Gray
Visor Material
Polycarbonate
Visor Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29059
Zoro #
G216045250
UPC #
626053620431
Country of Origin
Taiwan, Province of China

Dimensions

Visor Width
15 1/2 in
Visor Thickness
0.07 in
Visor Height
9 in

Details

Item
Face Shield Visor
Visor Color
Gray
Visor Material
Polycarbonate
Features
Impact Protection
For Use With
Cap Safety Helmet Adapter, Hard Hat Adapter
Standards
ANSI Z87.1+ High Impact
Compatible with Manufacturer Model Number
14260, 14381, 14393, 14940, 14944, 14947, 14948, 29076, 29077, 39477
Lens/Visor Features
Dielectric, Reusable
Compatible with Series
137, 282-B, 37, 382-B, 437, F4XP, HHIS, Model K: 170-SB
Application
Chemical, High-Heat
Compatible with Brand
Jackson Safety
Compatible Manufacturer Model Number
14260, 14381, 14393, 14940, 14944, 14947, 14948, 29076, 29077, 39477
Compatible with Manufacturer Model No.
14260, 14381, 14393, 14940, 14944, 14947, 14948, 29076, 29077, 39477
Compatible Pump Manufacturer Part Number
14260, 14381, 14393, 14940, 14944, 14947, 14948, 29076, 29077, 39477
For Use with Mfr Model Number
14260, 14381, 14393, 14940, 14944, 14947, 14948, 29076, 29077, 39477
Compatible Manufacturer Part Number
14260, 14381, 14393, 14940, 14944, 14947, 14948, 29076, 29077, 39477
Compatible with Mfr. Model No.
14260, 14381, 14393, 14940, 14944, 14947, 14948, 29076, 29077, 39477
Compatible Mfr. Model Number
14260, 14381, 14393, 14940, 14944, 14947, 14948, 29076, 29077, 39477
Lens Coating
Anti-Scratch
Material
Polycarbonate

Description

Face Shield

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.