Faceshield Adapter, For Use With Mfr. No. 14939 Black (Discontinued)
- Mfr # 14941
- Zoro # G8589357
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14941
Zoro #
G8589357
UPC #
-
Country of Origin
United States
Details
Item
Faceshield Adapter
Material
Plastic
Color
Black
For Use With
Mfr. No. 14939
Dielectric Protection
Yes
Compatible with Brand
Jackson Safety
Compatible with Manufacturer Model Number
14939
Compatible Manufacturer Part Number
14939
Compatible Manufacturer Model Number
14939
For Use With Mfr. Model Number
14939
Compatible with Manufacturer Model No.
14939
Compatible with Mfr. Model No.
14939
For Use with Mfr Model Number
14939
Compatible Pump Manufacturer Part Number
14939
Compatible Mfr. Model Number
14939
Description
Faceshield Adapter, Color Black, Compatible with Brand Jackson Safety, Compatible Grainger Part Number 33VA69, Compatible Manufacturer Model Number 14939, Dielectric Protection Yes, For Use With Mfr. No. 14939, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.