Faceshield Adapter, For Use With Sentry III Hard Hats, SC-6, Charger Series Hard Hats Black

  • Mfr # 14946

  • Zoro # G8589393


product price:  $16.45
/ea

Key Features

Material
Plastic
Color
Black
For Use With
Face Shield Visor, Hard Hat
Dielectric Protection
Yes
Features
Adjustable Headband, Curved Injection Molded Channel fits over the Hard Hat Bill, Non-Conductive Materials, Easy-to-Swivel Lock Mounting Pins
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14946
Zoro #
G8589393
UPC #
-
Country of Origin
United States

Details

Item
Face Shield Adapter
Material
Plastic
Color
Black
For Use With
Face Shield Visor, Hard Hat
Dielectric Protection
Yes
Features
Adjustable Headband, Curved Injection Molded Channel fits over the Hard Hat Bill, Non-Conductive Materials, Easy-to-Swivel Lock Mounting Pins
Compatible with Manufacturer Model Number
14407, 14409, 14411, 14414, 14416, 14418, 14420, 14423, 14462, 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 20392, 20393, 20394, 20395, 20396, 20397, 20398, 20399, 20401, 20403
Compatible with Brand
Jackson Safety
Compatible with Series
Charger, SC-6, Sentry III
Compatible Manufacturer Part Number
14407, 14409, 14411, 14414, 14416, 14418, 14420, 14423, 14462, 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 20392, 20393, 20394, 20395, 20396, 20397, 20398, 20399, 20401, 20403
Compatible Manufacturer Model Number
14407, 14409, 14411, 14414, 14416, 14418, 14420, 14423, 14462, 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 20392, 20393, 20394, 20395, 20396, 20397, 20398, 20399, 20401, 20403
For Use With Mfr. Model Number
14407, 14409, 14411, 14414, 14416, 14418, 14420, 14423, 14462, 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 20392, 20393, 20394, 20395, 20396, 20397, 20398, 20399, 20401, 20403
Compatible with Manufacturer Model No.
14407, 14409, 14411, 14414, 14416, 14418, 14420, 14423, 14462, 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 20392, 20393, 20394, 20395, 20396, 20397, 20398, 20399, 20401, 20403
Compatible with Mfr. Model No.
14407, 14409, 14411, 14414, 14416, 14418, 14420, 14423, 14462, 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 20392, 20393, 20394, 20395, 20396, 20397, 20398, 20399, 20401, 20403
For Use with Mfr Model Number
14407, 14409, 14411, 14414, 14416, 14418, 14420, 14423, 14462, 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 20392, 20393, 20394, 20395, 20396, 20397, 20398, 20399, 20401, 20403
Attachment Type
Pinlock
Compatible Pump Manufacturer Part Number
14407, 14409, 14411, 14414, 14416, 14418, 14420, 14423, 14462, 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 20392, 20393, 20394, 20395, 20396, 20397, 20398, 20399, 20401, 20403
Compatible Mfr. Model Number
14407, 14409, 14411, 14414, 14416, 14418, 14420, 14423, 14462, 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 20392, 20393, 20394, 20395, 20396, 20397, 20398, 20399, 20401, 20403

Description

Face Shield Adapter, Color Black, Compatible with Brand Jackson Safety, Compatible Grainger Part Number 33VA77, 33VA78, 33VA79, 33VA85, 43FX97, 43FX98, 43RX76, 43RX78, 8A872, 8EKL0, 8ERE8, 8EUK5, 8EUK6, 8RMN4, 8U120, 8VKH5, 8YDP3, 8ZR45, 9CEH4, 9GDG8, 9GDH0, 9HUJ0, 9JWA7, 9L759, 9NXZ0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.