
Vented, 370 Speed Dial Ratcheting Headgear, Carbon Fiber - Silver
Mfr # 20620
Zoro # G810400417
product price:Â $55.79
/eaKey Features
Head Protection Style
Full Brim
Fits Hat Size
6 1/2 - 8"
Suspension Adjustment Type
370 Speed Dialâ„¢ Ratcheting Headgear
Number of Suspension Points
4
Color
Carbon Fiber - Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20620
Zoro #
G810400417
UPC #
626053621216
Country of Origin
China
Dimensions
Fits Hat Size
6 1/2 - 8"
Details
Head Protection Style
Full Brim
Suspension Adjustment Type
370 Speed Dialâ„¢ Ratcheting Headgear
Number of Suspension Points
4
Color
Carbon Fiber - Silver
Head Protection Venting
Vented
Standards
ANSI Z89.1, Class C
Features
Attachment points for chin straps, Sun Protection
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.