Shop JACKSON SAFETY

Hard hat, Type I, Climbing, Non-vented

  • Mfr # 20906

  • Zoro # G322935803


product price:  $28.99
/ea

Key Features

Includes Chin Strap
Yes
Weight
1.07 lb
CSA Electrical Class
Class E
High-Visibility
Not High-Visibility
Compatible Suspension Manufacturer Part Number
20930
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20906
Zoro #
G322935803
UPC #
626053632038
Country of Origin
China

Dimensions

Size - Alpha
One Size

Details

Includes Chin Strap
Yes
Weight
1.07 lb
CSA Electrical Class
Class E
High-Visibility
Not High-Visibility
Compatible Suspension Manufacturer Part Number
20930
ANSI Electrical Class
Class C, Class E, Class G
Includes
Replaceable Sweat Band
Includes Accessory Slots
Yes
Series
CH-300
Item
Hard Hat
Shell Color
Fluorescent Green
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
Shell Material
Polyethylene
Headwear Style
Front Brim
Venting
No
Compatible Suspension Brand
JACKSON SAFETY
CSA Impact Type
Type I
Graphics Type
No Graphics
Dielectric
Yes
Shell Pattern
Solid
Reverse Donning
Non-Reversible
Suspension Adjustment Type
Ratchet
ANSI Impact Type
Type 1
Includes Reflective Decals
No
Number of Suspension Points
6
Application
Confined Space, Construction, Warehousing
Standards
ANSI Z89.1

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Side-Slots, Visor Mount, Weight 1.07 lb, Reverse Donning Non-Reversible, Low Temperature Test Met No, High Temperature Test Met No, Compatible Suspension Manufacturer Part Number 20930, Standards ANSI Z89.1, Series CH-300

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.