Shop JACKSON SAFETY
See all product information
Create Account
Hard Hat, Bl, CH-300, PE
- Mfr # 20902
- Zoro # G323939770
product price:Â
$
31.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Shell Material
Polyethylene
Headwear Style
Climbing
Dielectric
Yes
Compatible Suspension Brand
JACKSON SAFETY
Venting
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20902
- Zoro #
- G323939770
- UPC #
- 626053692261
- Country of Origin
- Viet Nam
Dimensions
- Size - Alpha
- One Size
Details
- Item
- Hard Hat
- Shell Material
- Polyethylene
- Headwear Style
- Climbing
- Dielectric
- Yes
- Compatible Suspension Brand
- JACKSON SAFETY
- Venting
- No
- Includes
- Replaceable Sweat Band
- Includes Reflective Decals
- No
- ANSI Electrical Class
- Class C, Class E, Class G
- Number of Suspension Points
- 6
- Shell Color
- Blue
- Series
- CH-300
- Compatible Suspension Manufacturer Part Number
- 20930
- Suspension Adjustment Type
- Ratchet
- ANSI Impact Type
- Type 1
- High-Visibility
- Not High-Visibility
- Includes Chin Strap
- Yes
- Application
- Confined Space, Construction, Warehousing
- Accessory Mounting Options
- Earmuff Mount, Side-Slots, Visor Mount
- Weight
- 1.07 lb
- Shell Pattern
- Solid
- Reverse Donning
- Non-Reversible
- Graphics Type
- No Graphics
Description
Hard Hat, Accessory Mounting Options Earmuff Mount, Side-Slots, Visor Mount, Weight 1.07 lb, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number 20930, Series CH-300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.